PVC Bathtub Assembly with One-Hole Overflow Cover and Tip-Toe Drain, Polished Nickel

  • Mfr # D49321-05

  • Zoro # G601983754


product price:  $53.29
/ea

Key Features

Pipe Dia. - Drains
1-1/2 in
Material of Construction
PVC
Finish
Polished Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D49321-05
Zoro #
G601983754
UPC #
747028018616
Country of Origin
China

Dimensions

Pipe Dia. - Drains
1-1/2 in

Details

Material of Construction
PVC
Finish
Polished Nickel

Description

This Westbrass bathtub waste and overflow assembly is the decorative solution and perfect finishing touch for your tub! Sch. 40 PVC construction, using a 1-hole overflow plate and heavy duty metal trim with ADA approved tip-toe bath tub drain plug for positive closure. Press once to close and again to open. Complete and ready to install! You'll be able to appreciate both the beauty and performance of this item for years to come thanks to superior quality finishing and solid construction. Available in a variety of stylish finishes, this item is sure to complement your existing fixtures. Complete the look with other Westbrass coordinating plumbing fixtures. Westbrass Fine Decorative Plumbing since 1935.


  • 1-1/2 inch Sch. 40 PVC bath waste assembly
  • ADA Approved Tip-Toe Drain: Convenient to use this over-sized tip-toe drain uses just a toe tap - simply press to close, press again to open
  • One-hole overflow cover with one (1)-1/4 inch-20 x 1-1/2 inch plated brass color matching screw
  • 12 inch x 4 inch Sch. 40 PVC tubes
  • Schedule 40 PVC one-hole elbow, shoe, and tee

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.