Rapid Flow 2 Ball Joint Head PVC Cable Drive W/ 45 in Cable in Polished Chrome

  • Mfr # D52P45BJ-26

  • Zoro # G101983407


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Length - Drains
45 in
Material of Construction
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D52P45BJ-26
Zoro #
G101983407
UPC #
747028327800
Country of Origin
China

Dimensions

Length - Drains
45 in

Details

Material of Construction
PVC
Finish
Polished Chrome

Description

Westbrass D52P45BJ Schedule 40 PVC Cable drive bath waste with 45-Inch Cable and ball joint top elbow for tub adjustability. 2-Inch Sch. 40 PVC Hi-flow Cable Drive Bath Waste uses all Glue Type fittings - Tubes Not Included. Lever handle trim Included with package.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.