Zoro Homepage

Replacement Filter Cartridges for F400 Under Sink In-line Filter Unit (2-Pack)

  • Mfr # F400R

  • Zoro # G401994974


product price: $93.15
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F400R
Zoro #
G401994974
UPC #
747028230940
Country of Origin
China

Description

The Westbrass QHT-1PV Quick and Hot Instant Hot Water Tank is a 5/8 Gallon stainless steel tank that delivers 60 cups per hour for cooking, beverages, cleaning and more. This tank plugs into standard 115V wall outlet and uses 1300 W. 140-190 degree fingertip temperature adjustability. Required for all Hot, or Hot/Cold Water Dispensers, UL Listed. Comes with 3/8 in. Shok Blok Filter Protection Valve for faucet anti-shock protection. FILTER RECOMMENDATION: If using water filter (F400 in-line water filter unit & F400R cartridges sold separately), install between water supply and Faucet. The perfect addition to your kitchen for busy lifestyle convenience. Westbrass Fine Decorative Plumbing since 1935.


  • 5/8 Gallon Stainless Steel Quick & Hot Instant Hot Water Tank
  • Delivers 60 cups per hour of instant hot water for cooking, beverages, cleaning and more
  • 140-degree to 190-degree fingertip temperature adjustable
  • Conveniently plugs into standard 115V wall outlet and uses 1300-Watt
  • Comes with 3/8 inch Shok Blok Filter Protection Valve for faucet anti-shock protection
  • NOTE: not compatible with reverse osmosis water filters

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.