Roman Tub Drain Trim W/ 4-1/4" OD Tile Square in Polished Nickel

  • Mfr # D3201-05

  • Zoro # G101991013


product price:  $97.09
/ea
Free Shipping & Returns

Key Features

Pipe Dia. - Drains
4-1/4 in
Material of Construction
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D3201-05
Zoro #
G101991013
UPC #
747028119566
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Dia. - Drains
4-1/4 in

Details

Material of Construction
Brass
Finish
Polished Nickel

Description

Westbrass Roman Tub Drain Trim, fits 3-9/16 in. OD and 2-7/8 in. hole-to-hole replacement top only, with a 4-1/4 in. tile square, for a roman tub drain. Made of solid brass this product is manufactured to fit already installed roman tub drains from Oatey (#151),Casper (140) Plumbing Products EZ-Test 2 and equivalent models from other manufacturers.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.