Zoro Homepage

Sch. 40 ABS 27" Cable Drive Bath Waste in Polished Nickel

  • Mfr # D50A27-05

  • Zoro # G401983503


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
ABS
Pipe Dia. - Drains
1-1/2 in
Length - Drains
27 in
Finish
Polished Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D50A27-05
Zoro #
G401983503
UPC #
747028042703
Country of Origin
China

Dimensions

Pipe Dia. - Drains
1-1/2 in
Length - Drains
27 in

Details

Material of Construction
ABS
Finish
Polished Nickel

Description

Westbrass D50A27 Schedule 40 ABS Cable Drive Bath Waste with 27-Inch Cable. 1-1/2-Inch Schedule 40 ABS Cable Drive Bath Waste uses all Glue Type fittings - Tubes Not Included. Rotate overflow handle to close drain. Turn back to open.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.