Zoro Homepage

Sch. 40 ABS 35" Cable Drive Bath Waste in Powdercoated Flat Black

  • Mfr # D50A35-62

  • Zoro # G201984052


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Length - Drains
35 in
Material of Construction
ABS
Color/Finish
Black
Pipe Dia. - Drains
1-1/2 in
Finish
Powdercoated Flat Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D50A35-62
Zoro #
G201984052
UPC #
747028022910
Country of Origin
China

Dimensions

Length - Drains
35 in
Pipe Dia. - Drains
1-1/2 in

Details

Material of Construction
ABS
Color/Finish
Black
Finish
Powdercoated Flat Black

Description

Westbrass D50A35 Schedule 40 ABS Cable Drive Bath Waste with 35-Inch Cable. 1-1/2-Inch Schedule 40 ABS Cable Drive Bath Waste uses all Glue Type fittings - Tubes Not Included. Rotate overflow handle to close drain. Turn back to open.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.