Sch. 40 ABS Bathtub Assembly with Twist & Close Drain and Two-Hole Overflow, Polished Brass
- Mfr # D4941-01
- Zoro # G501983793
Key Features
Specifications
Details
- MFR #
- D4941-01
- Zoro #
- G501983793
- UPC #
- 747028494113
- Country of Origin
- China
- Material of Construction
- ABS
- Finish
- Polished Brass
Dimensions
- Pipe Dia. - Drains
- 1-1/2 in
Description
This Westbrass designer finish bathtub waste and overflow assembly is the decorative solution and perfect finishing touch for your tub! ABS Sch. 40 tube construction, using a 2-hole overflow plate and a twist & close drain for positive closure. Complete and ready to install! You'll be able to appreciate both the beauty and performance of this item for years to come thanks to superior quality finishing and solid construction. Do not use plumber's putty for installation use silicone seal. Available in a variety of stylish finishes, this item is sure to complement your existing fixtures. Complete the look with other Westbrass coordinating plumbing fixtures. Westbrass Fine Decorative Plumbing since 1935.
- PREMIUM ABS CONSTRUCTION: 1-1/2 in. Schedule 40 ABS tubing and fittings offer durability and secure glue-in installation for lasting performance
- EASY TWIST & CLOSE OPERATION: Convenient bathtub drain plug twists to open and close, offering reliable water control with minimal effort
- COMPLETE INSTALLATION KIT: Includes 12 inch x 4 inch ABS tubes, two-hole ABS elbow, shoe, and teeengineered for full compatibility
- TWO-HOLE FACEPLATE INCLUDED: Faceplate comes with two (2)-1/4 in.-20 x 1-1/2 in. plated brass screws for corrosion-resistant mounting
- PROFESSIONAL-GRADE FIT: Designed for standard tubs with glue-in ABS plumbing systems; ideal for both remodels and new installations
- EVERYTHING YOU NEED: Complete and ready to install
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.