Sch. 40 ABS Bathtub Trim with Tip-Toe Drain and No-Hole Elbow Cover, Polished Chrome

  • Mfr # 493144H-26

  • Zoro # G501983410


product price:  $67.15
/ea

Key Features

Length - Drains
12 in
Pipe Dia. - Drains
4 in
Material of Construction
ABS
Finish
Polished Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
493144H-26
Zoro #
G501983410
UPC #
747028547246
Country of Origin
China

Dimensions

Length - Drains
12 in
Pipe Dia. - Drains
4 in

Details

Material of Construction
ABS
Finish
Polished Chrome

Description

This exquisite ABS drain from Westbrass features a hidden overflow, providing that clean, chic look. The tub drain uses an oversized European tip-toe drain. ADA approved, press once to close and again to open. Sch. 40 ABS fittings and pipes glue together for complete adjustability, making this ideal for extra deep or very long runs. Available in a variety of stylish finishes, this item is sure to complement your existing fixtures. Complete the look with other Westbrass coordinating plumbing fixtures. Westbrass Fine Decorative Plumbing since 1935.


  • Illusionary overflow designed to seamlessly meld with standard tub installations, providing a no-hole look at the top of the tub
  • European oversized tip-toe drain closure is ADA approved. Tip-Toe drain closure, press once to seal and again to open
  • ADA compliant tub seal, great for accessible design
  • Fits standard tub openings by extending pipes
  • 1-1/2 inch Sch. 40 ABS pipes and fittings for ultimate durability and ease of installation
  • Glue in fittings using primer and cement for ease of installation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.