
Sch. 40 ABS Bathtub Trim with Tip-Toe Drain and No-Hole Elbow Cover, Polsihed Brass
Mfr # 493144H-01
Zoro # G601983655
product price:Â $82.89
/ea
Free Shipping & Returns
Key Features
Pipe Dia. - Drains
4 in
Material of Construction
ABS
Length - Drains
12 in
Finish
Polished Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
493144H-01
Zoro #
G601983655
UPC #
747028547208
Country of Origin
China
Dimensions
Pipe Dia. - Drains
4 in
Length - Drains
12 in
Details
Material of Construction
ABS
Finish
Polished Brass
Description
This exquisite ABS drain from Westbrass features a hidden overflow, providing that clean, chic look. The tub drain uses an oversized European tip-toe drain. ADA approved, press once to close and again to open. Sch. 40 ABS fittings and pipes glue together for complete adjustability, making this ideal for extra deep or very long runs. Available in a variety of stylish finishes, this item is sure to complement your existing fixtures. Complete the look with other Westbrass coordinating plumbing fixtures. Westbrass Fine Decorative Plumbing since 1935.
- Illusionary overflow designed to seamlessly meld with standard tub installations, providing a no-hole look at the top of the tub
- European oversized tip-toe drain closure is ADA approved. Tip-Toe drain closure, press once to seal and again to open
- ADA compliant tub seal, great for accessible design
- Fits standard tub openings by extending pipes
- 1-1/2 inch Sch. 40 ABS pipes and fittings for ultimate durability and ease of installation
- Glue in fittings using primer and cement for ease of installation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.