Sch. 40 ABS BW&O Pull & Drain One-Hole
- Mfr # D49711-62
- Zoro # G001984061
product price:Â
$
52.75
/ea
Key Features
Pipe Dia. - Drains
1-1/2 in
Material of Construction
ABS
Color/Finish
Black
Finish
Matte Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D49711-62
- Zoro #
- G001984061
- UPC #
- 747028028059
- Country of Origin
- China
- Material of Construction
- ABS
- Color/Finish
- Black
- Finish
- Matte Black
Dimensions
- Pipe Dia. - Drains
- 1-1/2 in
Description
This designer finish tub waste and overflow is the decorative solution and perfect finishing touch for your tub! ABS Sch. 40 tube construction, using a 1-hole overflow plate and a twist & close drain for positive closure. Complete and ready to install! You'll be able to appreciate both the beauty and performance of this item for years to come thanks to superior quality finishing and solid construction.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.