Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sch. 40 PVC 1-1/2" Plumber's Pack Tip-Toe Bathtub Drain & Two-Hole Overflow, Polished Brass

  • Mfr # D532-01

  • Zoro # G301983399


product price: $47.85
/ea

Key Features

Pipe Dia. - Drains
1-1/2 in
Material of Construction
PVC
Finish
Polished Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D532-01
Zoro #
G301983399
UPC #
747028532013
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Dia. - Drains
1-1/2 in

Details

Material of Construction
PVC
Finish
Polished Brass

Description

This Westbrass Schedule 40 PVC plumber's pack bathtub drain trim assembly included the two hole top elbow, coarse thread bottom elbow, metal overflow cover and tip-toe strainer and closure. Just what a plumber needs: 1-1/2 inch tip-toe style drain stopper, two hole overflow faceplate, PVC top elbow and shoe elbow. PVC pipe and tee is not included. Heavy duty metal construction trim. Do not use plumber's putty for installation use silicone seal. NOTE: Be sure to measure to assure correct size drain shoe (Coarse or Fine). Available in a variety of stylish finishes, this item is sure to complement your existing fixtures. Complete the look with other Westbrass coordinating plumbing fixtures. Westbrass Fine Decorative Plumbing since 1935.


  • DESIGNED FOR 1-1/2-INCH SCH. 40 PVC PLUMBING: Engineered for standard residential bath systems requiring PVC drainage and overflow performance
  • INCLUDES TIP-TOE DRAIN: ADA-approved closure allows simple push-to-close, push-to-open operation for accessible and secure drainage
  • TWO-HOLE OVERFLOW FACEPLATE: Comes with two 1/4 in.-20 x 1-1/2 in. plated brass screws for a secure, corrosion-resistant installation
  • PREMIUM PVC ELBOWS: Includes both top and shoe elbows made from Schedule 40 PVC for lasting durability and compatibility with solvent-weld installations
  • CUSTOMIZABLE INSTALLATION: Tubing and tee are not included, allowing for tailored configuration to match any bathtub size and layout
  • HEAVY DUTY TRIM: Each piece is constructed from heay duty metal for long-lasting quality and durability
  • USE SILICONE SEAL ONLY: Do not use plumber's putty; silicone ensures a proper, leak-free installation
  • MORE CHOICES: ABS option available too
  • PRO TIP: Be sure to measure to assure correct size drain shoe (Coarse or Fine)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.