Sch. 40 PVC 1-1/2" Plumber's Pack Tip-Toe Bathtub Drain with Linear Overflow, Oil Rubbed Bronze

  • Mfr # D560RK-12

  • Zoro # G701984026


product price:  $75.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D560RK-12
Zoro #
G701984026
UPC #
747028553735
Country of Origin
Taiwan, Province of China

Description

This Westbrass Sch. 40 PVC Plumber's Pack Linear Bath Waste & Overflow Assembly features a sleek, rectangular overflow cover which beautifully finished the inside of the overflow channel. The ADA approved toe-tap drain is easy to operate; press once to close and again to open the drain. This drain type is the easiest to use for all bathers. Just what a plumber needs: 1-1/2 in. tip-toe mushroom style drain plug, linear overflow faceplate, PVC elbows, tee and trim. PVC tube pipe is not included. Heavy duty metal construction trim. Do not use plumber's putty for installation use silicone seal. NOTE: Be sure to measure to assure correct size drain shoe (Coarse or Fine). Available in a variety of stylish finishes, this item is sure to complement your existing fixtures. Complete the look with other Westbrass coordinating plumbing fixtures. Westbrass Fine Decorative Plumbing since 1935.


  • DESIGNED FOR 1-1/2-INCH SCH. 40 PVC PLUMBING: Engineered for standard residential bath systems requiring PVC drainage and overflow performance
  • INCLUDES MUSHROOM STYLE TIP-TOE DRAIN: ADA-approved closure allows simple push-to-close, push-to-open operation for accessible and secure drainage
  • LINEAR OVERFLOW FACEPLATE: mounts on spacer inside tub for a super clean look
  • PREMIUM PVC ELBOWS: Includes both top and shoe elbows made from Schedule 40 PVC for lasting durability and compatibility with solvent-weld installations
  • CUSTOMIZABLE INSTALLATION: Tubing and tee are not included, allowing for tailored configuration to match any bathtub size and layout
  • HEAVY DUTY TRIM: Each piece is constructed from heay duty metal for long-lasting quality and durability
  • USE SILICONE SEAL ONLY: Do not use plumber's putty; silicone ensures a proper, leak-free installation
  • MORE CHOICES: PVC option available too
  • PRO TIP: Be sure to measure to assure correct size drain shoe (Coarse or Fine)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.