Sch. 40 PVC 27" Cable Drive Bath Waste, Ball Joint Head in Powdercoated White

  • Mfr # D50P27BJ-50

  • Zoro # G401983992


product price:  $147.99
/ea
Free Shipping & Returns

Key Features

Pipe Dia. - Drains
1-1/2 in
Length - Drains
27 in
Material of Construction
PVC
Color/Finish
White
Finish
Powdercoated White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D50P27BJ-50
Zoro #
G401983992
UPC #
747028429610
Country of Origin
China

Dimensions

Pipe Dia. - Drains
1-1/2 in
Length - Drains
27 in

Details

Material of Construction
PVC
Color/Finish
White
Finish
Powdercoated White

Description

Westbrass D50A27BJ Schedule 40 PVC Cable drive bath waste with 27-Inch Cable and ball joint top elbow for tub adjustability. 1-1/2-Inch Schedule 40 PVC Cable Drive Bath Waste uses all Glue Type fittings - Tubes Not Included. Rotate overflow handle to close drain. Turn back to open.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.