Sch. 40 PVC 35" Cable Drive Bath Waste in Stainless Steel
- Mfr # D50P35-20
- Zoro # G601983747
product price:Â
$
147.99
/ea
Free Shipping & Returns
Key Features
Material of Construction
PVC
Pipe Dia. - Drains
1-1/2 in
Length - Drains
35 in
Finish
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D50P35-20
- Zoro #
- G601983747
- UPC #
- 747028013024
- Country of Origin
- China
Dimensions
- Pipe Dia. - Drains
- 1-1/2 in
- Length - Drains
- 35 in
Details
- Material of Construction
- PVC
- Finish
- Stainless Steel
Description
Westbrass D50A35 Schedule 40 PVC Cable Drive Bath Waste with 35-Inch Cable. 1-1/2-Inch Schedule 40 PVC Cable Drive Bath Waste uses all Glue Type fittings - Tubes Not Included. Rotate overflow handle to close drain. Turn back to open.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.