Zoro Homepage

Sch. 40 PVC Bathtub Assembly with Pull to Drain Trim and One-Hole Overflow, Matte Black

  • Mfr # D49721-62

  • Zoro # G301983528


product price: $64.85
/ea

Key Features

Color/Finish
Black
Pipe Dia. - Drains
1-1/2 in
Material of Construction
PVC
Finish
Powdercoated Flat Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D49721-62
Zoro #
G301983528
UPC #
747028032775
Country of Origin
China

Dimensions

Pipe Dia. - Drains
1-1/2 in

Details

Color/Finish
Black
Material of Construction
PVC
Finish
Powdercoated Flat Black

Description

This Westbrass designer finish bathtub waste and overflow assembly is the decorative solution and perfect finishing touch for your tub! PVC Sch. 40 DWV tube construction, using a 1-hole overflow plate and a pull & drain for positive closure. Complete and ready to install! You'll be able to appreciate both the beauty and performance of this item for years to come thanks to superior quality finishing and solid construction. Available in a variety of stylish finishes, this item is sure to complement your existing fixtures. Complete the look with other Westbrass coordinating plumbing fixtures. Westbrass Fine Decorative Plumbing since 1935.


  • DURABLE PVC CONSTRUCTION: Heavy-duty 1-1/2 in. Schedule 40 PVC tubing resists corrosion and supports long-term performance
  • CLASSIC PULL & DRAIN FUNCTION: Pull-style bathtub drain provides dependable water flow control and a familiar user experience
  • COMPLETE DRAIN KIT: Includes 12 inch and 4 inch PVC tubes, elbow, shoe, and tee all components needed for a full installation
  • ONE-HOLE FACEPLATE INCLUDED: Sturdy overflow faceplate with two 1/4 in.-20 x 1-1/2 in. plated brass screws ensures secure wall attachment
  • EASY GLUE-IN INSTALLATION: Designed for solvent-weld setup using PVC primer and cement fits most standard tubs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.