Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sch. 40 PVC Bathtub Assembly with Pull to Drain Trim and Two-Hole Overflow, Stainless Steel

  • Mfr # D4972-20

  • Zoro # G801983967


product price: $52.69
/ea

Key Features

Pipe Dia. - Drains
1-1/2 in
Material of Construction
PVC
Finish
Stainless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D4972-20
Zoro #
G801983967
UPC #
747028019996
Country of Origin
China

Dimensions

Pipe Dia. - Drains
1-1/2 in

Details

Material of Construction
PVC
Finish
Stainless

Description

This Westbrass bathtub waste and overflow assembly is the decorative solution and perfect finishing touch for your tub! Sch. 40 PVC tube construction, using a 2-hole overflow plate and heavy duty metal trim with ADA approved pull & drain bath tub drain plug for positive closure. Complete and ready to install! You'll be able to appreciate both the beauty and performance of this item for years to come thanks to superior quality finishing and solid construction. Available in a variety of stylish finishes, this item is sure to complement your existing fixtures. Complete the look with other Westbrass coordinating plumbing fixtures. Westbrass Fine Decorative Plumbing since 1935.


  • DURABLE ABS CONSTRUCTION: Heavy-duty 1-1/2 in. Schedule 40 ABS tubing resists corrosion and supports long-term performance
  • CLASSIC PULL & DRAIN FUNCTION: Pull-style bathtub drain provides dependable water flow control and a familiar user experience
  • COMPLETE DRAIN KIT: Includes 14 in. and 4 in. ABS tubes, elbow, shoe, and tee all components needed for a full installation
  • TWO-HOLE FACEPLATE INCLUDED: Sturdy overflow faceplate with two 1/4 in.-20 x 1-1/2 in. plated brass screws ensures secure wall attachment
  • EASY GLUE-IN INSTALLATION: Designed for solvent-weld setup using ABS primer and cement fits most standard tubs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.