Sch. 40 PVC Bathtub Assembly with Tip-Toe Drain and No-Hole Overflow, Polished Brass

  • Mfr # 493244H-01

  • Zoro # G101984039


product price:  $76.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
PVC
Pipe Dia. - Drains
4 in
Length - Drains
12 in
Finish
Polished Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
493244H-01
Zoro #
G101984039
UPC #
747028548441
Country of Origin
China

Dimensions

Pipe Dia. - Drains
4 in
Length - Drains
12 in

Details

Material of Construction
PVC
Finish
Polished Brass

Description

This Westbrass exquisite Sch. 40 PVC Bath Waste & Overflow Assembly with illusionary overflow faceplate and tip-toe drain features a hidden overflow, providing that clean, chic look. The bathtub drain uses an ADA approved oversized European tip-toe drain. Press once to close and again to open. Sch. 40 PVC fittings and pipes glue together for complete adjustability, making this ideal for extra deep or very long runs. Available in a variety of stylish finishes, this item is sure to complement your existing fixtures. Complete the look with other Westbrass coordinating plumbing fixtures. Westbrass Fine Decorative Plumbing since 1935.


  • 1-1/2 inch Sch. 40 PVC pipes and fittings for ultimate durability and ease of installation
  • European over-sized tip-toe drain closure is ADA approved and easy to use
  • Push down on overflow to close the tub and again to open
  • Illusionary overflow features no holes for a crisp, clean look. Fits standard round overflow holes
  • Glue in fittings using primer and cement for ease of installation
  • Fits standard tub openings- extend pipes lengths to fit all tubs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.