Sch. 40 PVC Bathtub Assembly with Twist & Close Drain and Two-Hole Overflow, Polished Brass

  • Mfr # D4942-01

  • Zoro # G601983389


product price:  $52.79
/ea

Key Features

Material of Construction
PVC
Pipe Dia. - Drains
1-1/2 in
Finish
Polished Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D4942-01
Zoro #
G601983389
UPC #
747028494212
Country of Origin
China

Dimensions

Pipe Dia. - Drains
1-1/2 in

Details

Material of Construction
PVC
Finish
Polished Brass

Description

This Westbrass bathtub waste and overflow assembly is the decorative solution and perfect finishing touch for your tub! Sch. 40 PVC tube construction, using a 2-hole overflow plate and heavy duty metal trim with ADA approved twist & close bath tub drain plug for positive closure. Complete and ready to install! You'll be able to appreciate both the beauty and performance of this item for years to come thanks to superior quality finishing and solid construction. Available in a variety of stylish finishes, this item is sure to complement your existing fixtures. Complete the look with other Westbrass coordinating plumbing fixtures. Westbrass Fine Decorative Plumbing since 1935.


  • PREMIUM PVC CONSTRUCTION: Crafted from 1-1/2 in. Schedule 40 PVC for lasting durability and resistance to corrosion
  • ADA COMPLIANT DRAIN CLOSURE: Includes twist & close bath tub drain plug for simple, secure water retention and easy access
  • CLEAN TWO-HOLE FACEPLATE: Equipped with two (2)-1/4 in.-20 x 1-1/2 in. plated brass screws in matching finish for clean, secure overflow cover mounting
  • COMPLETE DRAIN ASSEMBLY: Comes with one-hole elbow, tee, shoe, and 12 in. x 4 in. PVC tubes for seamless tub connection
  • GLUE-IN INSTALLATION DESIGN: Intended for permanent installation using primer and cement for watertight sealing and code compliance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.