Semi-Exposed Tip-Toe BW&O, Ball Joint in Polished Nickel

  • Mfr # 493144HRHBJ-05

  • Zoro # G401983763


product price:  $206.99
/ea
Free Shipping & Returns

Key Features

Pipe Dia. - Drains
1-1/2 in
Material of Construction
ABS
Finish
Polished Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
493144HRHBJ-05
Zoro #
G401983763
UPC #
747028364782
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Dia. - Drains
1-1/2 in

Details

Material of Construction
ABS
Finish
Polished Nickel

Description

This waste & overflow is fully finished on top, using 1-1/2 in. OD brass tubing, with a Sch. 40 ABS bottom fittings, designed for bath tubs with skirts and bases. The Illutionary overflow cover, cleanly finishes the interior of the tub, while the Ball Joint and Overflow Cover neatly meets the exterior of the tub regardless of the angle. The extended ADA approved, tip-toe, full mushroom cover, fits both standard and extra-deep composite tubs. Glue fittings and pipes provide the ultimate in adjustability. ABS pipes not included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.