Zoro Homepage

Semi-Exposed Tip-Toe BW&O, in Polished Brass

  • Mfr # 493144HRH-01

  • Zoro # G701983906


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
ABS
Pipe Dia. - Drains
1-1/2 in
Finish
Polished Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
493144HRH-01
Zoro #
G701983906
UPC #
747028548571
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Dia. - Drains
1-1/2 in

Details

Material of Construction
ABS
Finish
Polished Brass

Description

This waste & overflow is fully finished on top, using 1-1/2 in. OD brass tubing, with a Sch. 40 ABS bottom fittings, designed for bath tubs with skirts and bases. The illutionary overflow cover, cleanly finishes the interior of the tub, while the extended tip-toe, full mushroom cover, fits both standard and extra-deep composite tubs. Glue fittings and pipes provide the ultimate in adjustability. ABS pipes not included.

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.