
Semi-Exposed Tip-Toe BW&O, in Polished Nickel
Mfr # 493144HRH-05
Zoro # G001983811
product price: $125.99
/ea
Free Shipping & Returns
Key Features
Material of Construction
ABS
Pipe Dia. - Drains
1-1/2 in
Finish
Polished Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
493144HRH-05
Zoro #
G001983811
UPC #
747028548588
Country of Origin
Taiwan, Province of China
Dimensions
Pipe Dia. - Drains
1-1/2 in
Details
Material of Construction
ABS
Finish
Polished Nickel
Description
This waste & overflow is fully finished on top, using 1-1/2 in. OD brass tubing, with a Sch. 40 ABS bottom fittings, designed for bath tubs with skirts and bases. The illutionary overflow cover, cleanly finishes the interior of the tub, while the extended tip-toe, full mushroom cover, fits both standard and extra-deep composite tubs. Glue fittings and pipes provide the ultimate in adjustability. ABS pipes not included.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.