Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Skirted Brass Air Gap Cap Only in Polished Nickel

  • Mfr # D201-1-05

  • Zoro # G401995032


product price: $20.29
/ea

Key Features

Finish
Polished Nickel
Material of Construction
Cast brass
Height
2-3/4 in
Diameter
1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D201-1-05
Zoro #
G401995032
UPC #
747028011051
Country of Origin
Taiwan, Province of China

Dimensions

Height
2-3/4 in
Diameter
1-3/4 in

Details

Finish
Polished Nickel
Material of Construction
Cast brass
Item
Air Gap Cap

Description

The Westbrass air gap protects potable water from contamination by preventing dirty dishwasher water from overflowing into your main water lines, as required by code in many states. This replacement cap is available in a variety of finishes to stylize your kitchen sink and complement your other decorative fixtures.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.