Shop WESTBRASS

Standard Pedestal Lavatory Kit - Round Handles in Polished Chrome

  • Mfr # D1538L-26
  • Zoro # G703665510

product price: 
$
155.99
/ea
Free Shipping & Returns

Key Features

Type
Pedestal Lavatory Kit
Finish
Polished Chrome
Handle Type
Round
Includes
Two (2) 5/8 in. OD (1/2 in. nominal compression) x 3/8 in. OD compression round handle angle stops (D105); Two (2) 3/8 in. OD x 20 in. corrugated risers (D114); Risers include faucet cone and thread-on faucet cone washers; Two (2) 5/8 in. OD (1/2 in. nominal compression) shallow sure grip flanges (D128); 1-1/2 in. x 1-1/2 in. P-trap with high box flange (D400-1)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
D1538L-26
Zoro #
G703665510
UPC #
747028401463
Country of Origin
Taiwan, Province of China
Type
Pedestal Lavatory Kit
Finish
Polished Chrome
Handle Type
Round
Includes
Two (2) 5/8 in. OD (1/2 in. nominal compression) x 3/8 in. OD compression round handle angle stops (D105); Two (2) 3/8 in. OD x 20 in. corrugated risers (D114); Risers include faucet cone and thread-on faucet cone washers; Two (2) 5/8 in. OD (1/2 in. nominal compression) shallow sure grip flanges (D128); 1-1/2 in. x 1-1/2 in. P-trap with high box flange (D400-1)

Description

Pedestal Lavatory Kit with Angle Stops, Corrugated Risers, and P-Trap with Flange - Round Handles

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.