Zoro Homepage

Standard Soap/Lotion Dispenser in Powdercoated Flat Black

  • Mfr # D217-62

  • Zoro # G701991376


product price: $49.45
/ea

Key Features

Height
2-1/2 in
Includes
12 oz. Plastic Bottle
Material
Brass
Finish
Powdercoated Flat Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D217-62
Zoro #
G701991376
UPC #
747028217620
Country of Origin
Taiwan, Province of China

Dimensions

Height
2-1/2 in

Details

Item
Soap/Lotion Dispenser
Includes
12 oz. Plastic Bottle
Material
Brass
Finish
Powdercoated Flat Black

Description

Enjoy style throughout the day with the Westbrass Soap and Lotion Dispenser. This dispenser features durable brass construction and can hold up to 12 oz. for your favorite soap or lotion. Dispenser easily fills from the top of the unit.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.