Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Style 6-Jet Adjustable Shower Head in Polished Nickel

  • Mfr # D308-05

  • Zoro # G901994948


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Face Diameter
2-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D308-05
Zoro #
G901994948
UPC #
747028308052
Country of Origin
Taiwan, Province of China

Dimensions

Face Diameter
2-1/4 in

Details

Item
Shower Head
Material
Brass
Finish
Polished Nickel

Description

This Westbrass fully adjustable 6-nozzle spray heads moves easily between course and fine spray nozzles. Similar in style to the classic Speakman shower head, the adjustable ball joint allows positioning of the sprays exactly where you want them. Finished in several decorator colors to match any decor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.