Supply Kit, 1/2" IPS x 3/8" OD x 12" Corrugated in Oil Rubbed Bronze
- Mfr # D103K12X-12
- Zoro # G601995290
product price:Â
$
117.99
/ea
Free Shipping & Returns
Key Features
Color/Finish
Oil Rubbed Bronze
Includes
1/2 in. faucet and 7/8 in. toilet cone washers
Inlet Size
1/2 in
Handle Type
Cross handle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D103K12X-12
- Zoro #
- G601995290
- UPC #
- 747028376709
- Country of Origin
- Taiwan, Province of China
- Item
- Angle Stop Supply Kit
- Color/Finish
- Oil Rubbed Bronze
- Includes
- 1/2 in. faucet and 7/8 in. toilet cone washers
- Handle Type
- Cross handle
Dimensions
- Inlet Size
- 1/2 in
Description
This Angle Stop Kit with Cross Handle is the perfect compliment for sinks and toilets. It uses a 1/2 in. IPS threaded Inlet with a 3/8 in. OD Compression outlet with nut and ferrule. The kit features a 12 in. corrugated riser with seals for sink or water closet. The valve uses traditional compression closure for positive seal. It is available in a variety of finishes.
- Compression cross handle angle stop shut off valve supply kit for kitchen or bathroom installation
- 1/2 in. IPS inlet
- 3/8 in. OD compression outlet
- Kit Includes: 3/8 in. x 12 in. corrugated riser supply line, 1/2 in. faucet and 7/8 in. toilet cone washers, 1/2 in. IPS x 4 in. brass nipple, 1/2 in. IPS shallow sure grip flange for a clean and sealed look
- The valve uses traditional compression closure for positive seal
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.