Shop WESTBRASS
See all product information
Create Account
Supply Kit, 5/8" OD x 3/8" OD x 15" Corrugated in Polished Chrome
- Mfr # D105K15-26
- Zoro # G301995255
product price:Â
$
42.89
/ea
Key Features
Color/Finish
Polished Chrome
Includes
1/2 in. faucet and 7/8 in. toilet cone washers
Handle Type
Round
Inlet Size
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D105K15-26
- Zoro #
- G301995255
- UPC #
- 747028383622
- Country of Origin
- Taiwan, Province of China
- Item
- Angle Stop Supply Kit
- Color/Finish
- Polished Chrome
- Includes
- 1/2 in. faucet and 7/8 in. toilet cone washers
- Handle Type
- Round
Dimensions
- Inlet Size
- 5/8 in
Description
This Angle Stop Kit with Round Handle is the perfect compliment for sinks and toilets. It uses a 5/8 in. Compression Inlet (For 1/2 in. Copper pipe) with a 3/8 in. OD Compression outlet with nut and ferrule. The kit features a 15 in. corrugated riser with seals for sink or water closet. The valve uses traditional compression closure for positive seal. It is available in a variety of finishes.
- Angle stop supply kit for kitchen or bathroom installation
- 3/8'" x 15" supply riser is Lead free annealed brass. Easier to bend, and is more forgiving than annealed copper tubing. Trimmable end allows cutting to length for easier installation
- Supply riser is 5/8 in. OD (1/2 in. nominal compression) inlet x 3/8 in. OD compression outlet
- Round handle compression angle stop shut off valve
- Includes 1/2" faucet cone, 1/2" thread-on faucet cone, 7/8" toilet ballcock cone washers and 5/8 in. OD (1/2 in. nominal) shallow sure grip flange for a clean and sealed look
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.