Supply Kit, 5/8" OD x 3/8" OD x 20" Corrugated in Polished Nickel

  • Mfr # D105K20X-05

  • Zoro # G101995318


product price:  $90.85
/ea
Free Shipping & Returns

Key Features

Color/Finish
Polished Nickel
Includes
1/2 in. faucet and 7/8 in. toilet cone washers
Inlet Size
5/8 in
Handle Type
Cross handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D105K20X-05
Zoro #
G101995318
UPC #
747028384292
Country of Origin
Taiwan, Province of China

Dimensions

Inlet Size
5/8 in

Details

Item
Angle Stop Supply Kit
Color/Finish
Polished Nickel
Includes
1/2 in. faucet and 7/8 in. toilet cone washers
Handle Type
Cross handle

Description

This Angle Stop Kit with Cross Handle is the perfect compliment for sinks and toilets. It uses a 5/8 in. OD (1/2 in. Copper) Inlet with a 3/8 in. OD Compression outlet with nut and ferrule. The kit features a 20 in. corrugated riser with seals for sink or water closet. The valve uses traditional compression closure for positive seal. It is available in a variety of finishes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.