Zoro Homepage

TC3A Freestanding Bathtub Drain Rough-In Kit for Sch. 40 ABS, Black

  • Mfr # TC3A

  • Zoro # G001983583


product price: $131.99
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
TC3A
Zoro #
G001983583
UPC #
747028461764
Country of Origin
China

Description

Take on your bathroom remodeling with Ease. Install the freestanding bathtub you've always wanted quickly and easily. The drain attaches to 2 ich Sch. 40 pipe and mounts to a 2 Inch p-trap in the floor for sewer gas retention. The drain also comes with a 2 x 1-1/2 Inch reducer bushing to accomplish the same task in the smaller size. The drain easily mounts in the sub floor using a 3-7/8 inch (98 mm) hole saw. Drill through and attach with the included stainless-steel screws to securely mount it in place. Each model comes with silicone grease and a choice of a 1-1/2 Inch threaded or top hat style 17 gauge brass nipple for tub mounting. Every model comes with a dust cap and pressure testing plug for leak testing. Westbrass Fine Decorative Plumbing since 1935.


  • Freestanding bathtub drain assembly kit for 2 inch Sch. 40 ABS pipe
  • Upgrade your bathroom with ease, drain kit installs above the floor
  • Includes 2 inch x 1-1/2 inch ABS solvent weld adapter for 1-1/2 inch installations
  • 1-1/2 inch x 6 inch flange and 1-1/2 inch x 6 inch threaded brass mounting tubes
  • Includes stainless steel flat head screws for mounting