Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TC3P Freestanding Bathtub Drain Rough-In Kit for Sch. 40 PVC, White

  • Mfr # TC3P

  • Zoro # G301983603


product price: $117.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC3P
Zoro #
G301983603
UPC #
747028461757
Country of Origin
China

Description

Take on your bathroom remodeling with Ease. Install the freestanding bathtub you've always wanted quickly and easily. The drain attaches to 2 ich Sch. 40 pipe and mounts to a 2 Inch p-trap in the floor for sewer gas retention. The drain also comes with a 2 x 1-1/2 Inch reducer bushing to accomplish the same task in the smaller size. The drain easily mounts in the sub floor using a 3-7/8 inch (98 mm) hole saw. Drill through and attach with the included stainless-steel screws to securely mount it in place. Each model comes with silicone grease and a choice of a 1-1/2 Inch threaded or top hat style 17 gauge brass nipple for tub mounting. Every model comes with a dust cap and pressure testing plug for leak testing. Westbrass Fine Decorative Plumbing since 1935.


  • Freestanding bathtub drain assembly kit for 2 inch Sch. 40 PVC pipe
  • Upgrade your bathroom with ease, drain kit installs above the floor
  • Includes 2 inch x 1-1/2 inch ABS solvent weld adapter for 1-1/2 inch installations
  • 1-1/2 inch x 6 inch flange and 1-1/2 inch x 6 inch threaded brass mounting tubes
  • Includes stainless steel flat head screws for mounting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.