Three-Hole Remodel Cover Plate for Bathtub and Shower Valves, Polished Brass

  • Mfr # D505-03

  • Zoro # G401995001


product price:  $81.73
/ea
Free Shipping & Returns

Key Features

Type
Three-hole remodel plate
Finish
Polished Brass
Material of Construction
Metal
For Use With
Three-valve units with diverter
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D505-03
Zoro #
G401995001
UPC #
747028505031
Country of Origin
Taiwan, Province of China

Dimensions

Width
13 in

Details

Type
Three-hole remodel plate
Finish
Polished Brass
Material of Construction
Metal
For Use With
Three-valve units with diverter
Number of Holes
3
Item
Shower Accessory - Remodel Plate

Description

This Westbrass remodel plate allows an installer to replace a 3 handle tub and/or shower valve, without rebuilding the wet wall. Remodel plates are useful for covering incidental damage around the existing valve cut out. 3 Hole Remodel Plate, fits 3 Valve Units. 13 inch overall width. 7-1/2 inch at tallest point. 1-1/2 inch diameter holes. 8 inch center to center of outer holes. Available in a variety of stylish finishes, this item is sure to complement your existing fixtures. Complete the look with other Westbrass coordinating plumbing fixtures. Westbrass Fine Decorative Plumbing since 1935.


  • Three-hole remodel plate fits three valve units with diverter
  • 13 inch overall width and 7-1/2 inch at tallest point
  • 8 inch center-to-center of outside holes and 1-1/2 inch diameter holes
  • Metal construction that resist rust and corrosion for long-lasting durability
  • Conceals old valve holes for a clean, seamless look

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.