
Tip Toe Bath Waste - 14" Make-Up, 17 Ga. Tubing in Polished Chrome
Mfr # D325-26 (79317-26)
Zoro # G301984068
product price:Â $98.15
/ea
Free Shipping & Returns
Key Features
Pipe Dia. - Drains
1-1/2 in
Gauge
17
Length - Drains
14 in
Finish
Polished Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
D325-26 (79317-26)
Zoro #
G301984068
UPC #
747028325264
Country of Origin
Thailand
Dimensions
Pipe Dia. - Drains
1-1/2 in
Length - Drains
14 in
Details
Gauge
17
Finish
Polished Chrome
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.