Tip Toe Bath Waste, 14" Make-Up, 17 Ga. Tubing in Powdercoated Flat Black

  • Mfr # D325-62 (79317-62)

  • Zoro # G901984000


product price:  $120.99
/ea
Free Shipping & Returns

Key Features

Length - Drains
14 in
Pipe Dia. - Drains
1-1/2 in
Color/Finish
Black
Gauge
17
Finish
Powdercoated Flat Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D325-62 (79317-62)
Zoro #
G901984000
UPC #
747028033862
Country of Origin
Thailand

Dimensions

Length - Drains
14 in
Pipe Dia. - Drains
1-1/2 in

Details

Color/Finish
Black
Gauge
17
Finish
Powdercoated Flat Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.