Tip Toe Bath Waste - 14" Make-Up, 20 Ga. Tubing in Polished Brass

  • Mfr # D325-20G-01(79320-01)

  • Zoro # G401983862


product price:  $119.99
/ea
Free Shipping & Returns

Key Features

Gauge
20
Pipe Dia. - Drains
1-1/2 in
Length - Drains
14 in
Finish
Polished Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D325-20G-01(79320-01)
Zoro #
G401983862
UPC #
747028441759
Country of Origin
Thailand

Dimensions

Pipe Dia. - Drains
1-1/2 in
Length - Drains
14 in

Details

Gauge
20
Finish
Polished Brass

Description

This ADA approved bath drain plug from Westbrass, features a tip-toe design, to easily open and close your tub drain. This style is ideal for waste and overflow drainage and is operable from inside the tub. Press drain to close, press again to open. Drain uses consumer grade 20 ga. brass tubes with solid cast brass fittings for extended durability. Available in a variety of finishes, this item is sure to complement your existing decorative fixtures.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.