
Tip Toe Bath Waste, 14" Make-Up, 20 Ga. Tubing in Powdercoated Flat Black
Mfr # D325-20G-62(79320-62)
Zoro # G501983755
product price:Â $119.99
/ea
Free Shipping & Returns
Key Features
Gauge
20
Length - Drains
14 in
Pipe Dia. - Drains
1-1/2 in
Color/Finish
Black
Finish
Powdercoated Flat Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
D325-20G-62(79320-62)
Zoro #
G501983755
UPC #
747028441971
Country of Origin
Thailand
Dimensions
Length - Drains
14 in
Pipe Dia. - Drains
1-1/2 in
Details
Gauge
20
Color/Finish
Black
Finish
Powdercoated Flat Black
Description
This ADA approved bath drain plug from Westbrass, features a tip-toe design, to easily open and close your tub drain. This style is ideal for waste and overflow drainage and is operable from inside the tub. Press drain to close, press again to open. Drain uses consumer grade 20 ga. brass tubes with solid cast brass fittings for extended durability. Available in a variety of finishes, this item is sure to complement your existing decorative fixtures.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.