Tip Toe Bath Waste, 14" Make-Up, 20 Ga. Tubing in Powdercoated White

  • Mfr # D325-20G-50(79320-50)

  • Zoro # G801983714


product price:  $113.99
/ea
Free Shipping & Returns

Key Features

Color/Finish
White
Length - Drains
14 in
Gauge
20
Pipe Dia. - Drains
1-1/2 in
Finish
Powdercoated White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D325-20G-50(79320-50)
Zoro #
G801983714
UPC #
747028441933
Country of Origin
Thailand

Dimensions

Length - Drains
14 in
Pipe Dia. - Drains
1-1/2 in

Details

Color/Finish
White
Gauge
20
Finish
Powdercoated White

Description

This ADA approved bath drain plug from Westbrass, features a tip-toe design, to easily open and close your tub drain. This style is ideal for waste and overflow drainage and is operable from inside the tub. Press drain to close, press again to open. Drain uses consumer grade 20 ga. brass tubes with solid cast brass fittings for extended durability. Available in a variety of finishes, this item is sure to complement your existing decorative fixtures.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.