Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tip Toe Sch. 40 PVC Bath Waste W/ Two-Hole Elbow in Powdercoated Flat Black

  • Mfr # D4932-62

  • Zoro # G801983905


product price: $52.69
/ea

Key Features

Material of Construction
PVC
Pipe Dia. - Drains
1-1/2 in
Color/Finish
Black
Finish
Powdercoated Flat Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D4932-62
Zoro #
G801983905
UPC #
747028016872
Country of Origin
China

Dimensions

Pipe Dia. - Drains
1-1/2 in

Details

Material of Construction
PVC
Color/Finish
Black
Finish
Powdercoated Flat Black

Description

This designer finish tub waste and overflow is the decorative solution and perfect finishing touch for your tub! PVC Sch. 40 DWV tube construction, using a 2-hole overflow plate and a tip-toe drain for positive closure. Complete and ready to install! You'll be able to appreciate both the beauty and performance of this item for years to come thanks to superior quality finishing and solid construction.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.