Zoro Homepage

Tip Toe Sch. 40 PVC Plumber's Pack W/ Two-Hole Elbow in Polished Nickel

  • Mfr # D532-05

  • Zoro # G201983406


product price: $51.69
/ea

Key Features

Material of Construction
PVC
Pipe Dia. - Drains
1-1/2 in
Finish
Polished Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D532-05
Zoro #
G201983406
UPC #
747028532051
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Dia. - Drains
1-1/2 in

Details

Material of Construction
PVC
Finish
Polished Nickel

Description

This Schedule 40 PVC plumber's pack included the two hole top elbow, coarse thread bottom elbow, metal overflow cover and tip-toe strainer and closure. Just what a plumber needs - no tee or PVC pipe is included. 1-1/2 in. Tip-Toe Style Drain. Two Hole overflow faceplate. PVC Top Elbow and Shoe Elbow Included. Heavy Duty Metal Construction. Tubing and Tee Not Included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.