Toilet Kit W/ 1/4-Turn 1/2 in IPS Stop and Wax Ring, Cross Handle in Satin Nickel
- Mfr # D1613TBX-07
- Zoro # G201995010
product price:Â
$
73.79
/ea
Key Features
Handle Type
Cross handle
Color/Finish
Satin Nickel
Finish
Satin Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D1613TBX-07
- Zoro #
- G201995010
- UPC #
- 747028401661
- Country of Origin
- Taiwan, Province of China
- Item
- Angle Stop Supply Kit
- Handle Type
- Cross handle
- Color/Finish
- Satin Nickel
- Finish
- Satin Nickel
Description
The Westbrass 1/2 in. IPS x 3/8 in OD x 12 in. length brass toilet supply kit makes it easy to outfit your toilet. The kit includes everything required to stylishly supply water to your toilet, including an attractive cross handle angle stop, braided supply line, flange and wax ring. Available in a variety of decorative finishes, this is sure to turn a functional but ugly installation into a complementary work of art.
- Angle stop supply kit for toilet installation
- 1/2 in. IPS x 3/8 in. OD compression 1/4-turn ball valve angle stop with cross handle
- 3/8 in. compression x 7/8 in. ballcock x 12 in. stainless steel braided flex line
- 1/2 in. IPS shallow sure grip flange
- Flanged urethane wax ring with two (2) each brass closet bolts, nuts, and washers
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.