Shop WESTBRASS
See all product information
Create Account
Toilet Kit W/ Stop and Flat Head Riser, Cross Handle in Polished Nickel
- Mfr # D1812T-05
- Zoro # G801991283
product price:Â
$
117.99
/ea
Free Shipping & Returns
Key Features
Color/Finish
Polished Nickel
Handle Type
Cross handle
Finish
Polished Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D1812T-05
- Zoro #
- G801991283
- UPC #
- 747028839051
- Country of Origin
- Taiwan, Province of China
Details
- Item
- Angle Stop Supply Kit
- Color/Finish
- Polished Nickel
- Handle Type
- Cross handle
- Finish
- Polished Nickel
Description
This Westbrass Universal Toilet Kit, with universal 3/8 in. angle stop with cross handle, and 1/2 in. x 12 in. annealed brass flathead riser, is perfect for dressing up an exposed water closet. The angle stop fits both 1/2 in. IPS or 1/2 in. Copper Pipe (5/8 in. Nominal) and come with a sure grip flange to fit both sizes. Uses toilet provided ballcock nut for water closet attachment.
- CROSS HANDLE ANGLE STOP: 1/2 inch IPS x 1/2 inch OD compression 1/4-turn ball valve angle stop with cross handle and uses 1/4-turn closure for a positive seal. Constructed from Lead-free brass and zinc
- 1/2" X 12" FLATHEAD SUPPLY LINE: Constructed from Lead-free annealed brass making it easy to bend to fit tight spaces. Trimmable end allows cutting to length for easier installation. Flat end fits toilet ballcock connection
- SURE GRIP LOW PATTERN FLANGE FOR COPPER PIPE: 5/8 inch OD (1/2 inch nominal compression) and 2-1/2 inch OD exterior diameter
- SURE GRIP LOW PATTERN FLANGE FOR 1/2" IPS PIPE: 13/16 inch ID and 2-1/2 inch OD exterior diameter
- COMPRESSION ADAPTER: 1/2 inch IPS x compression adapter to convert angle stop to nominal compression inlet
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.