Touch-Flo Style 8" Pure Water Dispenser in Oil Rubbed Bronze

  • Mfr # D2031-NL-12

  • Zoro # G801991382


product price: $86.35
/ea
Free Shipping & Returns

Key Features

Handle Type
Spring Piston
Material of Construction
Brass
Height
8 in
Faucet Spout
Extended Angle Spout Projection
Inlet
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D2031-NL-12
Zoro #
G801991382
UPC #
747028003315
Country of Origin
Taiwan, Province of China

Dimensions

Height
8 in

Details

Finish
Oil Rubbed Bronze
Handle Type
Spring Piston
Item
Water Dispenser Faucet
Material of Construction
Brass
Faucet Spout
Extended Angle Spout Projection
Inlet
1/4 in
Type
Touch-Flo

Description

The Westbrass Touch-Flo Style, 8 in. pure water dispenser with 45-Degree angled spout, and piston handle, is a stylish and functional addition to any kitchen. Hook up to a water filter, instant water chiller or even directly to your cold tap to provide a simple, easy-to-use water delivery system. Available in a variety of decorative finishes, this item is sure to complement your existing fixtures.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.