Traditional Pedestal Lavatory Kit - Cross Handles in Polished Nickel

  • Mfr # D1838L-05

  • Zoro # G203665379


product price:  $254.99
/ea
Free Shipping & Returns

Key Features

Type
Pedestal Lavatory Kit
Finish
Polished Nickel
Includes
Two (2) 1/2 in. IPS x 3/8 in. OD compression cross handle angle stops (D103X); Two (2) 3/8 in. OD x 20 in. bullnose risers (D120); Two (2) 1/2 in. IPS shallow sure grip flanges (D129); Two (2) 5/8 in. OD (1/2 in. nominal compression) shallow sure grip flanges (D128); Two (2) 1/2 in. IPS x compression adapters to convert angle stops to nominal compression inlet; 1-1/2 in. x 1-1/2 in. P-trap with high box flange (D400-1)
Handle Type
Cross
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D1838L-05
Zoro #
G203665379
UPC #
747028838054
Country of Origin
Taiwan, Province of China

Details

Type
Pedestal Lavatory Kit
Finish
Polished Nickel
Includes
Two (2) 1/2 in. IPS x 3/8 in. OD compression cross handle angle stops (D103X); Two (2) 3/8 in. OD x 20 in. bullnose risers (D120); Two (2) 1/2 in. IPS shallow sure grip flanges (D129); Two (2) 5/8 in. OD (1/2 in. nominal compression) shallow sure grip flanges (D128); Two (2) 1/2 in. IPS x compression adapters to convert angle stops to nominal compression inlet; 1-1/2 in. x 1-1/2 in. P-trap with high box flange (D400-1)
Handle Type
Cross

Description

This Westbrass Pedestal Lavatory Kit with universal 3/8 in. angle stops with cross handles, 3/8 in. x 20 in. bullnose annealed brass risers, and 1-1/2 in. x 1-1/2 or 1-1/4 in. P-Trap with high box flange, is perfect for dressing up an exposed or console style Kitchen or Bathroom sink. The angle stops fit both 1/2 in. IPS or 1/2 in. Copper Pipe (5/8 in. Nominal) and come with sure grip flanges to fit both sizes. Changing washers allows the P-Trap to fit both Kitchen and Bath sinks.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.