Zoro Homepage

Tubular 27" Cable Drive Bath Waste in Polished Brass

  • Mfr # D50P27TLE-01

  • Zoro # G901984031


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Length - Drains
27 in
Pipe Dia. - Drains
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D50P27TLE-01
Zoro #
G901984031
UPC #
747028050371
Country of Origin
China

Dimensions

Length - Drains
27 in
Pipe Dia. - Drains
1-1/2 in

Details

Finish
Polished Brass

Description

Westbrass D50P27TLE Poly Pipe Cable drive bath waste with 27-Inch Cable. 1-1/2-Inch Poly tubing pipes use slip-joint fittings for joining. Tubes are included and can be cut for precise fitting. Rotate overflow handle to close drain. Turn back to open.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.