Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubular 35" Cable Drive Bath Waste in Stainless Steel

  • Mfr # D50P35TLE-20

  • Zoro # G501983731


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Pipe Dia. - Drains
1-1/2 in
Length - Drains
35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D50P35TLE-20
Zoro #
G501983731
UPC #
747028430227
Country of Origin
China

Dimensions

Pipe Dia. - Drains
1-1/2 in
Length - Drains
35 in

Details

Finish
Stainless

Description

Westbrass D50A35TLE Poly Pipe Cable drive bath waste with 35-Inch Cable. 1-1/2-Inch Poly tubing pipes use slip-joint fittings for joining. Tubes are included and can be cut for precise fitting. Rotate overflow handle to close drain. Turn back to open.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.