Twist & Close 1-3/8" NPSM Fine Thread Bath Drain in Powdercoated Flat Black

  • Mfr # D331-F-62

  • Zoro # G201990978


product price: $43.75
/ea

Key Features

Color/Finish
Black
Pipe Dia. - Drains
1-3/8 in
Finish
Powdercoated Flat Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D331-F-62
Zoro #
G201990978
UPC #
747028091626
Country of Origin
China

Dimensions

Pipe Dia. - Drains
1-3/8 in

Details

Color/Finish
Black
Finish
Powdercoated Flat Black

Description

This simple to use bath drain plug from Westbrass features a twist-and-close mechanism to easily open and close your tub drain. This style is ideal for waste and overflow drainage. Available in a variety of finishes, this item is sure to complement your existing decorative fixtures.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.