Twist & Close Bath Waste, 14" Make-Up, 17 Ga. Tubing in Polished Brass

  • Mfr # D321-01 (79417-01)

  • Zoro # G801984070


product price:  $120.99
/ea
Free Shipping & Returns

Key Features

Gauge
17
Length - Drains
14 in
Pipe Dia. - Drains
1-1/2 in
Finish
Polished Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D321-01 (79417-01)
Zoro #
G801984070
UPC #
747028321013
Country of Origin
Thailand

Dimensions

Length - Drains
14 in
Pipe Dia. - Drains
1-1/2 in

Details

Gauge
17
Finish
Polished Brass

Description

This simple to use, 17 ga., 1-1/2 in. tubing, bath waste and overflow tub drain from Westbrass, features a twist-and-close mechanism to easily open and close your tub drain. This style is ideal for waste and overflow drainage. Available in a variety of finishes, this item is sure to complement your existing decorative fixtures.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.