Twist & Close Bath Waste, 14" Make-Up, 17 Ga. Tubing in Stainless Steel

  • Mfr # D3211K-20

  • Zoro # G101983728


product price:  $169.99
/ea
Free Shipping & Returns

Key Features

Length - Drains
14 in
Gauge
17
Pipe Dia. - Drains
1-1/2 in
Finish
Stainless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D3211K-20
Zoro #
G101983728
UPC #
747028046596
Country of Origin
Thailand

Dimensions

Length - Drains
14 in
Pipe Dia. - Drains
1-1/2 in

Details

Gauge
17
Finish
Stainless

Description

Westbrass D3211K- decorative all exposed Twist & Close bathtub waste and overflow, features an all Exposed Twist & Close Bath Waste and Overflow, 14" Maximum Make-Up Tub Waste, 1 1/2" Twist and Close Strainer, Two Hole Faceplate, All Exposed Style with All Parts Finished, Including a 6" Tailpiece and High Box Flange. Produced from 17 ga. brass tubes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.