
Twist & Close Bath Waste, 14" Make-Up, 20 Ga. Tubing in Oil Rubbed Bronze
Mfr # D321-20G-12(79420-12)
Zoro # G301983382
product price:Â $113.99
/ea
Free Shipping & Returns
Key Features
Gauge
20
Length - Drains
14 in
Pipe Dia. - Drains
1-1/2 in
Finish
Oil Rubbed Bronze
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D321-20G-12(79420-12)
Zoro #
G301983382
UPC #
747028440769
Country of Origin
Thailand
Dimensions
Length - Drains
14 in
Pipe Dia. - Drains
1-1/2 in
Details
Gauge
20
Finish
Oil Rubbed Bronze
Description
This simple to use, 20 ga. consumer style, 1-1/2 in. tubing, bath waste and overflow tub drain from Westbrass, features a twist-and-close mechanism to easily open and close your tub drain. This style is ideal for waste and overflow drainage. Available in a variety of finishes, this item is sure to complement your existing decorative fixtures.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.