Twist & Close Bath Waste, 14" Make-Up, 20 Ga. Tubing in Satin Nickel
- Mfr # D321-20G-07(79420-07)
- Zoro # G301983443
product price:Â
$
113.99
/ea
Free Shipping & Returns
Key Features
Pipe Dia. - Drains
1-1/2 in
Gauge
20 ga
Length - Drains
14 in
Finish
Satin Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D321-20G-07(79420-07)
- Zoro #
- G301983443
- UPC #
- 747028440707
- Country of Origin
- Thailand
- Gauge
- 20 ga
- Finish
- Satin Nickel
Dimensions
- Pipe Dia. - Drains
- 1-1/2 in
- Length - Drains
- 14 in
Description
This simple to use, 20 ga. consumer style, 1-1/2 in. tubing, bath waste and overflow tub drain from Westbrass, features a twist-and-close mechanism to easily open and close your tub drain. This style is ideal for waste and overflow drainage. Available in a variety of finishes, this item is sure to complement your existing decorative fixtures.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.