Twist & Close Bath Waste, 22" Make-Up, 20 Ga. Tubing in Powdercoated White
- Mfr # D322-20G-50(7941820-50)
- Zoro # G101983797
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Length - Drains
22 in
Pipe Dia. - Drains
1-1/2 in
Gauge
20 ga
Color/Finish
White
Finish
Powder Coat White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D322-20G-50(7941820-50)
- Zoro #
- G101983797
- UPC #
- 747028448482
- Country of Origin
- Thailand
- Gauge
- 20 ga
- Color/Finish
- White
- Finish
- Powder Coat White
Dimensions
- Length - Drains
- 22 in
- Pipe Dia. - Drains
- 1-1/2 in
Description
This simple to use bath drain plug from Westbrass features a twist and close mechanism to easily open and close your tub drain. This style is ideal for waste and overflow drainage. Heavy 20 ga. consumer brass tubing combine with cast brass fittings to make an overflow designed to last. Available in a variety of finishes, this item is sure to complement your existing decorative fixtures.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.